Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dome® Monthly Bookkeeping Record, 8-3/4" x 11-1/4", White, Tan Cover

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Dome® Monthly Bookkeeping Record, 8-3/4" x 11-1/4", White, Tan Cover

Item #: WBB843449

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 9.09
Product Information
Customer Review
Product Q&A
Accessories
Dome® Monthly Bookkeeping Record, 8-3/4" x 11-1/4", White, Tan Cover

Record book offers a simple way to keep accurate records of Cash Received and Paid Out. Design includes a payroll section for up to six employees, calendar of tax forms, detachable summary sheet, completed specimen page, list of 276 deductions allowed by law and other exclusive features. Wirebound record book with Lexhide cover is undated and good for a full year. Book contains 128 pages. Nonrefillable.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-3/4
    • HEIGHT INCHES11-1/4
    • COLOR FINISHTan
    • BINDING TYPEWirebound
    • BRANDDome®
    • DESCRIPTIONMonthly Bookkeeping Record
    • PACKAGE QUANTITY1
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDUnpunched
    • SHEETS128
    • STYLEAccounting Book
    • TYPEAccounting Book
    • PADS1
    • MANUFACTURER PART NUMBERDOM612

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great bookkeeping system

Your review: Thanks for selling these books. Work great!!!

Pros: Works great for my business.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed