Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nature Saver Recycled Plain Easel Pad - 50 Sheet - 27" x 34" - 2/Carton - White Paper

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Nature Saver Recycled Plain Easel Pad - 50 Sheet - 27" x 34" - 2/Carton - White Paper

Item #: WBB1582038

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.31 Save up to 52%
Price: $ 35.95
Product Information
Customer Review
Product Q&A
Accessories
Nature Saver Recycled Plain Easel Pad - 50 Sheet - 27" x 34" - 2/Carton - White Paper

White pad is made with post-consumer recycled material. Each pad features a recycled chipboard back. Sheets are bound and standard punched to fit easel stands.

Product Specifications

    • WIDTH INCHES27
    • HEIGHT INCHES34
    • COLOR FINISHWhite
    • BINDING TYPEWirebound
    • BRANDNature Saver®
    • DESCRIPTIONNature Saver Recycled Plain Easel Pad
    • PACKAGE QUANTITY50 Sheets/Pad, 2 Pads/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDPunched
    • RULINGUnruled
    • SHEETS50
    • STYLEEasel Pad
    • PADS2
    • MANUFACTURER PART NUMBER00876

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed