Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tops® Packing Slip Book, 3-Part, Carbonless, 5-1/2" x 8-3/8", White/Canary/Pink, 50 Sets/Book
See all 111 items in product family

Tops® Packing Slip Book, 3-Part, Carbonless, 5-1/2" x 8-3/8", White/Canary/Pink, 50 Sets/Book

Item #: WBB859151

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.50
Product Information
Customer Review
Product Q&A
Accessories
Tops® Packing Slip Book, 3-Part, Carbonless, 5-1/2" x 8-3/8", White/Canary/Pink, 50 Sets/Book

Three-part carbonless packing slip book details up to 15 items. Boxes offer space to note quantity, description, customer's number and shipper's number. Packing slips are sequentially numbered in red and two-hole punched. Packing slip book includes a wraparound stop card, white original, canary duplicate and pink triplicate.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5-1/2
    • HEIGHT INCHES8-3/8
    • COLOR FINISHBlue
    • BRANDTops®
    • DESCRIPTIONPacking Slip Book
    • MANUFACTURERS PART NUMBERTOP46639
    • PACKAGE QUANTITY50 Sets/Book
    • PAPER COLORWhite, Canary, Pink
    • PAPER TYPEForms
    • SHEETS50
    • STYLEPacking Slip Book
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed