Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adams® Packing Slip Book, 3-Part, Carbonless, 5-9/16" x 8-7/16", 50 Sets/Pad
See all 111 items in product family

Adams® Packing Slip Book, 3-Part, Carbonless, 5-9/16" x 8-7/16", 50 Sets/Pad

Item #: WBB859223

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.73 Save up to 36%
Price: $ 4.31
Product Information
Customer Review
Product Q&A
Accessories
Adams® Packing Slip Book, 3-Part, Carbonless, 5-9/16" x 8-7/16", 50 Sets/Pad

Adams® packing slip book is a great way to ensure all your shipments contain the correct paperwork. 3-part carbonless format means you have copies for all necessary departments. White, canary, pink paper sequence.

Product Specifications

    • WIDTH INCHES5-9/16
    • HEIGHT INCHES8-7/16
    • COLOR FINISHBlue
    • BRANDAdams®
    • DESCRIPTIONPacking Slip Book
    • MANUFACTURERS PART NUMBERABFT5082
    • PACKAGE QUANTITY50 Sets/Pad
    • PAPER COLORWhite, Canary, Pink
    • PAPER TYPEForms
    • SHEETS50
    • STYLEPacking Slip Book
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed