Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blueline® Poly Cvr Notebook B4182, 8-1/2" x 11", Blue Cover, 80 Sheets/Pad, 1 Pad/Pack

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Blueline® Poly Cvr Notebook B4182, 8-1/2" x 11", Blue Cover, 80 Sheets/Pad, 1 Pad/Pack

Item #: WBB1598659

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.26
Product Information
Customer Review
Product Q&A
Accessories
Blueline® Poly Cvr Notebook B4182, 8-1/2" x 11", Blue Cover, 80 Sheets/Pad, 1 Pad/Pack

Business and academic notebook features a flexible, textured poly cover to protect pages from wear and tear. Twin wire binding ensures pages are never lost. Sheets are ruled with margins. Space for date at the top of each page for reference and miscellaneous notes.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES1/2
    • HEIGHT INCHES11
    • COLOR FINISHBlue
    • BINDING TYPEWirebound
    • BRANDBlueline®
    • CARD SIZE8-1/2" x 11"
    • DESCRIPTIONPoly Cover Notebook
    • PACKAGE QUANTITY80 Sheets/Pad, 1 Pad/Pack
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGCollege
    • SHEET PERFORATIONUnperforated
    • SHEETS80
    • TYPEProfessional Notebook
    • PADS1
    • MANUFACTURER PART NUMBERB4182

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!