Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adams® Purchase Order Book, 2-Part, Carbonless, 8-3/8" x 10-11/16", 50 Sets/Pad

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Adams® Purchase Order Book, 2-Part, Carbonless, 8-3/8" x 10-11/16", 50 Sets/Pad

Item #: WBB859523

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.54 Save up to 34%
Price: $ 7.60

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Adams® Purchase Order Book, 2-Part, Carbonless, 8-3/8" x 10-11/16", 50 Sets/Pad

Adams® Purchase Order Book is available in 2-part (white, canary) carbonless formats. 50 sets per book. Consecutively numbered within each book. Tape bound with wraparound cover attached to back, place between sets to prevent write-through. Space at top for company stamp. 8-3/8" x 10-11/16".

Product Specifications

    • WIDTH INCHES8-3/8
    • HEIGHT INCHES10-11/16
    • COLOR FINISHBlue
    • BRANDAdams®
    • DESCRIPTIONPurchase Order Book
    • MANUFACTURERS PART NUMBERABFDC8131
    • PACKAGE QUANTITY50 Sets/Pad
    • PAPER COLORWhite, Canary
    • PAPER TYPEForms
    • SHEETS50
    • STYLEPurchase Order Form
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed