Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tops® Receiving Record Book, 2-Part Carbonless, 5-9/16" x 8-7/16", White/Canary, 50 Sets/Book
See all 111 items in product family

Tops® Receiving Record Book, 2-Part Carbonless, 5-9/16" x 8-7/16", White/Canary, 50 Sets/Book

Item #: WBB859111

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.88
Product Information
Customer Review
Product Q&A
Accessories
Tops® Receiving Record Book, 2-Part Carbonless, 5-9/16" x 8-7/16", White/Canary, 50 Sets/Book

Detail up to 15 items on the number lines. Boxes to note quantity, item number, and description. Printed in blue ink on white original. Sequentially numbered in red. 2-Part Carbonless, White/Canary, 50 sets per book.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5-9/16
    • HEIGHT INCHES8-7/16
    • COLOR FINISHBlue
    • BRANDTops®
    • DESCRIPTIONReceiving Record Book
    • MANUFACTURERS PART NUMBERTOP46259
    • PACKAGE QUANTITY50 Sets/Book
    • PAPER COLORWhite, Canary
    • PAPER TYPEForms
    • PUNCHED/UNPUNCHEDUnpunched
    • SHEET PERFORATIONPerforated
    • SHEETS50
    • STYLEReceiving Form
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed