Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Recycled Easel Pads, Unruled, 27 x 34, White, 50-Sheet 2/Carton
See all 40 items in product family

Universal® Recycled Easel Pads, Unruled, 27 x 34, White, 50-Sheet 2/Carton

Item #: WBB1428289

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.99 Save up to 50%
Price: $ 24.00
Product Information
Customer Review
Product Q&A
Accessories
Universal® Recycled Easel Pads, Unruled, 27 x 34, White, 50-Sheet 2/Carton

Drilled to fit standard easels. Perforated sheets for easy removal from pad. Pad Type: Easel; Sheet Size: 27" x 34"; Ruling: Unruled.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES27
    • HEIGHT INCHES34
    • COLOR FINISHWhite
    • BINDING TYPETaped
    • BRANDUniversal®
    • DESCRIPTIONRecycled Easel Pads
    • MANUFACTURERS PART NUMBERUNV35600
    • PACKAGE QUANTITY50-Sheet 2/Carton
    • PAPER COLORWhite
    • PAPER TYPEPads
    • POST-CONSUMER RECYCLED CONTENT PERCENT40 Percent
    • PUNCHED/UNPUNCHEDPunched
    • RULINGUnruled
    • SHEET PERFORATIONPerforated
    • SHEETS50
    • STYLEEasel Pad
    • TYPEEasel Pad
    • WEIGHT LBS12
    • PADS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed