Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring USDA Certified Bio-Preferred Legal Pad 24316, 5" x 8", White, 40 Sheets/Pad, 12/Pack

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Roaring Spring USDA Certified Bio-Preferred Legal Pad 24316, 5" x 8", White, 40 Sheets/Pad, 12/Pack

Item #: WBB1597966

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.32 Save up to 46%
Price: $ 13.75
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring USDA Certified Bio-Preferred Legal Pad 24316, 5" x 8", White, 40 Sheets/Pad, 12/Pack

Conforms to USDA agency procurement guidelines. Follows executive orders for Bio-Preferred purchases. Manufactured with sustainable sugarcane paper that is produced from post-agricultural fiber. Smooth writing surface yields excellent results.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES8
    • COLOR FINISHWhite
    • BINDING TYPETaped
    • BRANDRoaring Spring
    • CARD SIZE5" x 8"
    • DESCRIPTIONUSDA Certified Bio-Preferred Legal Pad
    • PACKAGE QUANTITY40 Sheets/Pad, 12/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGLegal
    • SHEET PERFORATIONPerforated
    • SHEETS40
    • STYLELegal Pad
    • TYPELegal Pad
    • PADS12
    • MANUFACTURER PART NUMBER24316

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed