Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Scratch Pads, Unruled, 8-1/2 x 11, White, 6 100-Sheet Pads/Pack
See all 26 items in product family

Universal® Scratch Pads, Unruled, 8-1/2 x 11, White, 6 100-Sheet Pads/Pack

Item #: WBB1428332

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.99 Save up to 40%
Price: $ 21.00
Product Information
Customer Review
Product Q&A
Accessories
Universal® Scratch Pads, Unruled, 8-1/2 x 11, White, 6 100-Sheet Pads/Pack

Great for the home or office anywhere you need to jot down a note. Basic plain white paper, gummed top.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BINDING TYPEGlued
    • BRANDUniversal®
    • DESCRIPTIONScratch Pad
    • MANUFACTURERS PART NUMBERUNV35618
    • PACKAGE QUANTITY100 Sheets/Pad, 6 Pads/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGUnruled
    • SHEET PERFORATIONUnperforated
    • SHEETS100
    • STYLEGraphing/Sketching Pad
    • TYPEGraphing/Sketching Pad
    • WEIGHT LBS4.91
    • PADS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed