Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Steno Book, Gregg Rule, 6 x 9, Green, 60 Sheets/Pad
See all 43 items in product family

Universal® Steno Book, Gregg Rule, 6 x 9, Green, 60 Sheets/Pad

Item #: WBB1428382

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.39
Product Information
Customer Review
Product Q&A
Accessories
Universal® Steno Book, Gregg Rule, 6 x 9, Green, 60 Sheets/Pad

Rigid Kraft cover and back. WireLock® binding. Red center line.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES6
    • HEIGHT INCHES9
    • COLOR FINISHGreen
    • BINDING TYPEWirebound
    • BRANDUniversal®
    • DESCRIPTIONSteno Book
    • MANUFACTURERS PART NUMBERUNV76620
    • PACKAGE QUANTITY60 Sheets/Pad
    • PAPER COLORGreen
    • PAPER TYPEPads
    • RULINGGregg
    • SHEETS60
    • STYLENotepad
    • TYPENotepad
    • WEIGHT LBS0.331
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed