Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring® Stitched Composition Book 77305, 8-1/2" x 7", White, 36 Sheets/Pack

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Roaring Spring® Stitched Composition Book 77305, 8-1/2" x 7", White, 36 Sheets/Pack

Item #: WBB1598280

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.10
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring® Stitched Composition Book 77305, 8-1/2" x 7", White, 36 Sheets/Pack

This stitched-cover composition book has wide (11/32") ruled pages. Plain, flexible tagboard cover with square corners.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES8-1/2
    • HEIGHT INCHES7
    • COLOR FINISHManila
    • BINDING TYPESewn
    • BRANDRoaring Spring
    • CARD SIZE8-1/2" x 7"
    • DESCRIPTIONStitched Composition Book
    • PACKAGE QUANTITY36 Sheets/Pack
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGWide
    • SHEET PERFORATIONUnperforated
    • SHEETS36
    • STYLEComposition Book
    • TYPEComposition Book
    • PADS1
    • SUPPLY TYPEBasic Supplies
    • MANUFACTURER PART NUMBER77305

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!