Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal One® Sugarcane Based Writing Pads, Wide, 11-3/4 x 8-1/2, White, 2 50-Sheet Pads/Pack
See all 32 items in product family

Universal One® Sugarcane Based Writing Pads, Wide, 11-3/4 x 8-1/2, White, 2 50-Sheet Pads/Pack

Item #: WBB1428372

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.90
Product Information
Customer Review
Product Q&A
Accessories
Universal One® Sugarcane Based Writing Pads, Wide, 11-3/4 x 8-1/2, White, 2 50-Sheet Pads/Pack

Made from a sugarcane by-product (bagasse)a renewable resource with the performance of standard paper. Pages easily tear along perforation.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11-3/4
    • COLOR FINISHWhite
    • CONSTRUCTIONBagasse
    • BRANDUniversal®
    • DESCRIPTIONSugarcane Based Writing Pad
    • PACKAGE QUANTITY50 Sheets/Pad, 2 Pads/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • RULINGLegal
    • SHEETS50
    • STYLELegal Pad
    • TYPELegal Pad
    • PADS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed