Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TOPS Plain Paper Easel Pad - 50 Sheet - 16 lb - 27" x 34" - 4/Carton - White Paper

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

TOPS Plain Paper Easel Pad - 50 Sheet - 16 lb - 27" x 34" - 4/Carton - White Paper

Item #: WBB1582041

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.76 Save up to 51%
Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
TOPS Plain Paper Easel Pad - 50 Sheet - 16 lb - 27" x 34" - 4/Carton - White Paper

Full-size easel pad is ideal for larger group presentations. Letr-Trim perforations allow easy and clean tear-out. Pad contains 50 sheets of 15 lb. paper and has a 27 point chipboard backer. Pad is also three-hole punched to fit all standard easel stands.

Product Specifications

    • LENGTH INCHES34-1/2
    • WIDTH INCHES28
    • HEIGHT INCHES1
    • COLOR FINISHWhite
    • BINDING TYPEGlued
    • BRANDTops®
    • DESCRIPTIONPlain Paper Easel Pad
    • PACKAGE QUANTITY50 Sheets/Pad, 4 Pads/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDPunched
    • RULINGUnruled
    • SHEET PERFORATIONPerforated
    • SHEETS50
    • STYLEEasel Pad
    • TYPEEasel Pad
    • PADS4
    • MANUFACTURER PART NUMBER7901

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed