Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boorum & Pease® Visitor's Register Book, 10-7/8" x 14-1/8", Black Cover, 150 Pages/Pad

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Boorum & Pease® Visitor's Register Book, 10-7/8" x 14-1/8", Black Cover, 150 Pages/Pad

Item #: WBB843800

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $159.98 Save up to 34%
Price: $ 105.95
Product Information
Customer Review
Product Q&A
Accessories
Boorum & Pease® Visitor's Register Book, 10-7/8" x 14-1/8", Black Cover, 150 Pages/Pad

Visitor's Register Book features elegant black cover with red spine and corners. Section thread is sewn so pages won't come loose. Books lie flat for easy access. The white ledger paper offers 24 lines per page and room for 3,600 entries. Each page has columns for date, name, citizen, address, arrival/departure time, and person visited. Contains 150 pages.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES10-7/8
    • HEIGHT INCHES14-1/8
    • COLOR FINISHBlack
    • BINDING TYPESewn
    • BRANDEsselte®
    • DESCRIPTIONVisitor's Register Book
    • MANUFACTURERS PART NUMBERESS806
    • PACKAGE QUANTITY150 Pages/Pad
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • SHEETS150
    • STYLELog Book
    • TYPELog Book
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed