Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Wirebound Message Books, 2 3/4 x 5, Two-Part Carbonless, 400 Sets/Book

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Universal® Wirebound Message Books, 2 3/4 x 5, Two-Part Carbonless, 400 Sets/Book

Item #: WBB1428370

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.33
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Universal® Wirebound Message Books, 2 3/4 x 5, Two-Part Carbonless, 400 Sets/Book

Black-print carbonless duplicates, with stop card to prevent write-through. Reverse side ruled for more note space. Form Size: 2 3/4 x 5; Forms Per Page: 4.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES2-3/4
    • HEIGHT INCHES5
    • COLOR FINISHAssorted
    • BINDING TYPEWirebound
    • BRANDUniversal®
    • DESCRIPTIONWirebound Message Books
    • MANUFACTURERS PART NUMBERUNV48003
    • PACKAGE QUANTITY400 Sets/Book
    • PAPER COLORAssorted
    • PAPER TYPEForms
    • PUNCHED/UNPUNCHEDUnpunched
    • SHEET PERFORATIONPerforated
    • SHEETS100
    • STYLEMessage Book
    • TYPEMessage Book
    • WEIGHT LBS0.989
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed