Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PM Company® Amerigo Inkjet Bond Paper Roll 44136, 36" x 150', White, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

PM Company® Amerigo Inkjet Bond Paper Roll 44136, 36" x 150', White, 1 Roll

Item #: WBB1598472

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.59 Save up to 24%
Qty Price
1 $23.50 ea.
2 $19.25 ea.
3+ $18.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
PM Company® Amerigo Inkjet Bond Paper Roll 44136, 36" x 150', White, 1 Roll

Designed for a variety of applications and compatible with both pigment and dye-based inks. Produces vivid colors and bold blacks with excellent holdout and print contrast. Fast drying for easy handling.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET150
    • LENGTH INCHES1800
    • WIDTH INCHES36
    • COLOR FINISHWhite
    • BRANDPM Company®
    • CARD SIZE36" x 150'
    • DESCRIPTIONPM Company® Amerigo Inkjet Bond Paper Roll
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBER44136
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • PAPER WEIGHT (LB)20
    • STYLEWide Format Paper
    • TYPEInkjet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!