Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Canon® Coated Two-Sided Gloss Text Paper 1128V743, 8-1/2" x 11", White, 500 Sheets/Ctn

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Canon® Coated Two-Sided Gloss Text Paper 1128V743, 8-1/2" x 11", White, 500 Sheets/Ctn

Item #: WBB1597918

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.66

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Canon® Coated Two-Sided Gloss Text Paper 1128V743, 8-1/2" x 11", White, 500 Sheets/Ctn

Textured with neutral white shade that provides fine contrast and true color images. Smooth surface and stiffness minimizes jams. Heavy-duty stock that can meet the demands of your applications. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES12
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDCanon®
    • CARD SIZE8-1/2" x 11"
    • DESCRIPTIONCanon® Coated Two-Sided Gloss Text Paper
    • MANUFACTURERS PART NUMBER1128V743
    • PACKAGE QUANTITY500 Sheets/Ctn
    • PAPER TYPEPresentation Paper
    • PAPER WEIGHT (LB)100
    • STYLEPhoto Paper
    • PAPER FINISHGloss

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!