Take 15% off your entire order!

Offer applied at checkout

Springhill® Digital Vellum Bristol Color Cvr 26000, 8-1/2" x 11", Blue, 250/Pack

Springhill® Digital Vellum Bristol Color Cvr 26000, 8-1/2" x 11", Blue, 250/Pack

Item #: WBB1598130

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $22.50 ea.
  • Buy 2 $17.00 ea.
  • Buy 3+ $15.00 ea.

Quantity

Customers Also Viewed

Springhill® Digital Vellum Bristol Color Cvr 26000, 8-1/2" x 11", Blue, 250/Pack

Takes you higher with the bulk and soft, toothy feel of premium cover stock. Perfect for brochures, greeting cards, tent cards, menus and direct mail. Good ink holdout, fast drying. Excellent for die-cutting, scoring and folding. Acid-free.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • DEPTH INCHES2
  • HEIGHT INCHES11
  • COLOR FINISHBlue
  • BRANDSpringhill®
  • CARD SIZE8-1/2" x 11"
  • DESCRIPTIONDigital Vellum Bristol Color Cover
  • MACHINE COMPATIBILITYHigh-Speed Copiers; Laser Printers; Offset Duplicators
  • MANUFACTURERS PART NUMBER26000
  • PACKAGE QUANTITY250 Sheets/Pack
  • PAPER COLORBlue
  • PAPER WEIGHT (LB)67
  • TYPEMultipurpose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Springhill® Digital Vellum Bristol Color Cvr 46000, 8-1/2" x 11", Green, 250/Pack

Item #: B1598151

Not Yet Rated

Free Shipping

Ships same day.

$22.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springhill® Digital Vellum Bristol Color Cvr 26000, 8-1/2" x 11", Blue, 250/Pack

Springhill® Digital Vellum Bristol Color Cvr 26000, 8-1/2" x 11", Blue, 250/Pack

Item #: WBB1598130

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant