Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elite Image Glossy White Photo Paper 8-1/2"  x 11" 10.6 Mil 50 Pack

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Elite Image Glossy White Photo Paper 8-1/2" x 11" 10.6 Mil 50 Pack

Item #: WBB1532539

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.80 Save up to 42%
Price: $ 11.50
Product Information
Customer Review
Product Q&A
Accessories
Elite Image Glossy White Photo Paper 8-1/2" x 11" 10.6 Mil 50 Pack

Glossy photo paper produces fantastic photos at an exceptional value in your inkjet printer. Photos dry instantly and are smear proof and waterproof. High-quality, resin-coated surface offers a high brightness and delivers brilliant color contrast. Premium Photo Paper also offers a 10.6 mil thickness.

Product Specifications

    • WIDTH INCHES11
    • HEIGHT INCHES8-1/2
    • COLOR FINISHWhite
    • BRANDElite™ Image
    • DESCRIPTIONPremium Photo Paper
    • MANUFACTURERS PART NUMBERELI44416
    • PACKAGE QUANTITY50 Pack
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • STYLEPhoto Paper
    • THICKNESS MIL10.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!