Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HP Everyday Matte Polypropylene Film CH022A, 24" x 100', White, 2/Carton

Rollover image to zoom in

Click image to enlarge

See all 128 items in product family

HP Everyday Matte Polypropylene Film CH022A, 24" x 100', White, 2/Carton

Item #: WBB1598378

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 184.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HP Everyday Matte Polypropylene Film CH022A, 24" x 100', White, 2/Carton

Wide-format roll media features an indoor, sunlight-exposed permanence rating of six months, making it ideal for banners, displays and posters. Vibrant, eye-catching color printing ensures high-impact, attention-grabbing results. Durable, tear-resistant film is approved for indoor and outdoor use. Guaranteed flaw-free and jam-resistant.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET100
    • LENGTH INCHES1200
    • WIDTH INCHES24
    • COLOR FINISHWhite
    • BRANDHP®
    • CARD SIZE24" x 100'
    • DESCRIPTIONHP Everyday Matte Polypropylene Film
    • MACHINE COMPATIBILITYWide Format Printers
    • MANUFACTURERS PART NUMBERCH022A
    • PACKAGE QUANTITY2/Carton
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • WEIGHT LBS8 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!