Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HP Premium Vivid Color Backlit Film Q8748A, 42" x 100', White, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

HP Premium Vivid Color Backlit Film Q8748A, 42" x 100', White, 1 Roll

Item #: WBB1598574

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 362.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HP Premium Vivid Color Backlit Film Q8748A, 42" x 100', White, 1 Roll

Porous coating allows for superb ink adhesion, razor-sharp images and a fast dry time. Easy-to-handle, economically priced film. Achieve maximum color impact with this premium-quality media -- with or without backlight. For applications such as lightboxes, its stiffness allows for greater ease of use and increased efficiency. This media has a substantial thickness to enable excellent handleability.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET100
    • LENGTH INCHES1200
    • WIDTH INCHES42
    • COLOR FINISHWhite
    • BRANDHP®
    • CARD SIZE42" x 100'
    • DESCRIPTIONHP Premium Vivid Color Backlit Film
    • MANUFACTURERS PART NUMBERQ8748A
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • WEIGHT LBS8.7 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed