Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HP Super Heavyweight Plus Matte Paper Q6630B, 60" x 100', White, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

HP Super Heavyweight Plus Matte Paper Q6630B, 60" x 100', White, 1 Roll

Item #: WBB1598542

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 213.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
HP Super Heavyweight Plus Matte Paper Q6630B, 60" x 100', White, 1 Roll

Super-heavyweight matte paper features quick-dry, photorealistic imaging. Dries instantly for immediate handling and laminating. Thick top coating resists rippling. Superior print quality with vibrant color graphics.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET100
    • LENGTH INCHES1200
    • WIDTH INCHES60
    • COLOR FINISHWhite
    • BRANDHP®
    • CARD SIZE60" x 100'
    • DESCRIPTIONHP Super Heavyweight Plus Matte Paper
    • MACHINE COMPATIBILITYInkjet Printers
    • MANUFACTURERS PART NUMBERQ6630B
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • TYPEInkjet
    • WEIGHT LBS210 g/m2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!