Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HP Universal Adhesive Vinyl C2T52A, 42" x 66', White, 2/Pack

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

HP Universal Adhesive Vinyl C2T52A, 42" x 66', White, 2/Pack

Item #: WBB1597712

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 345.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HP Universal Adhesive Vinyl C2T52A, 42" x 66', White, 2/Pack

An economical choice for created for both indoor and outdoor applications. Delivers high-impact prints with exceptional image quality and dependable durability. Easy application to many surface types.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET66
    • LENGTH INCHES792
    • WIDTH INCHES42
    • COLOR FINISHWhite
    • BRANDHP®
    • CARD SIZE42" x 66'
    • DESCRIPTIONHP Universal Adhesive Vinyl
    • MACHINE COMPATIBILITYHP Designjet Printers
    • MANUFACTURERS PART NUMBERC2T52A
    • PACKAGE QUANTITY2/Pack
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • WEIGHT LBS150 g/m2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed