Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HP Universal Instant-Dry Semi-Gloss Photo Paper Q8757A, 60" x 200', White, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

HP Universal Instant-Dry Semi-Gloss Photo Paper Q8757A, 60" x 200', White, 1 Roll

Item #: WBB1598465

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 445.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HP Universal Instant-Dry Semi-Gloss Photo Paper Q8757A, 60" x 200', White, 1 Roll

Low-cost, porous photo media allows for robust handling of instant-dry, beautiful dye and UV-ink images. Can be laminated immediately, saving time and money. Substantial thickness for excellent handleability. Create great-looking images time and time again.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET200
    • LENGTH INCHES2400
    • WIDTH INCHES60
    • COLOR FINISHWhite
    • BRANDHP®
    • CARD SIZE60" x 200'
    • DESCRIPTIONHP Universal Instant-Dry Semi-Gloss Photo Paper
    • MANUFACTURERS PART NUMBERQ8757A
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • WEIGHT LBS7.4 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed