Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Photo Paper 1743327, 4" x 6", White, 100/Pack

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Kodak Photo Paper 1743327, 4" x 6", White, 100/Pack

Item #: WBB1598590

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $17.92 ea.
2 $13.80 ea.
3+ $12.49 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kodak Photo Paper 1743327, 4" x 6", White, 100/Pack

Perfect for everyday photo printing. Instant dry. No smearing or smudging. Works on all inkjet printers.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES4
    • DEPTH INCHES13/16
    • HEIGHT INCHES6
    • COLOR FINISHWhite
    • BRANDKodak
    • CARD SIZE4" x 6"
    • DESCRIPTIONKodak Photo Paper
    • MACHINE COMPATIBILITYInkjet Printers
    • MANUFACTURERS PART NUMBER1743327
    • PACKAGE QUANTITY100/Pack
    • PAPER TYPEPresentation Paper
    • TYPEInkjet
    • WEIGHT LBS6.5 mil
    • PAPER FINISHGlossy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!