Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Photo Tex Repositionable Fabric/Aqueous Roll KPT3600, 36" x 100', Neutral, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Kodak Photo Tex Repositionable Fabric/Aqueous Roll KPT3600, 36" x 100', Neutral, 1 Roll

Item #: WBB1597662

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 388.21

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kodak Photo Tex Repositionable Fabric/Aqueous Roll KPT3600, 36" x 100', Neutral, 1 Roll

Removable adhesive media that's ideal for life-size photographic cut-outs. Expands to offset and DI presses which now can be printed on all inkjet printers and all DI and offset presses. Sticks to all flat surface and can be removed, repositioned over and over again in all weather conditions while lasting up to a year in most cases.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET100
    • LENGTH INCHES1200
    • WIDTH INCHES36
    • COLOR FINISHWhite
    • BRANDKodak
    • CARD SIZE36" x 100'
    • DESCRIPTIONKodak Photo Tex Repositionable Fabric/Aqueous Roll
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBERKPT3600
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORNeutral
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS6 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed