Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Prof Inkjet Fibre Glossy Fine Art Paper 08400118A, 8-1/2" x 11", Neutral, 50/Box

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Kodak Prof Inkjet Fibre Glossy Fine Art Paper 08400118A, 8-1/2" x 11", Neutral, 50/Box

Item #: WBB1598225

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.00 Save up to 10%
Qty Price
1 $60.55 ea.
2+ $58.46 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kodak Prof Inkjet Fibre Glossy Fine Art Paper 08400118A, 8-1/2" x 11", Neutral, 50/Box

This ultra-glossy, ultra-smooth fibre paper was designed to replicate the fibre-based papers traditionally used in darkroom processing. Universally compatible with dye and pigmented inks, this is a great choice for the photographer, artist or reproduction company that requires a high-end look for their work.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES12
    • HEIGHT INCHES11
    • COLOR FINISHNeutral
    • BRANDKodak
    • CARD SIZE8-1/2" x 11"
    • DESCRIPTIONKodak Professional Inkjet Fibre Glossy Fine Art Paper
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBER08400118A
    • PACKAGE QUANTITY50/Box
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS12.1 mil
    • PAPER FINISHGlossy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed