Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Prof Inkjet Fibre Glossy Fine Art Paper 08400119A, 13" x 19", Neutral, 20 Sheets/PK

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Kodak Prof Inkjet Fibre Glossy Fine Art Paper 08400119A, 13" x 19", Neutral, 20 Sheets/PK

Item #: WBB1598195

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $220.00 Save up to 14%
Price: $ 188.45

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kodak Prof Inkjet Fibre Glossy Fine Art Paper 08400119A, 13" x 19", Neutral, 20 Sheets/PK

This ultra-glossy, ultra-smooth fibre paper was designed to replicate the fibre-based papers traditionally used in darkroom processing. Universally compatible with dye and pigmented inks, this is a great choice for the photographer, artist or reproduction company that requires a high-end look for their work.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES24
    • HEIGHT INCHES19
    • COLOR FINISHNeutral
    • BRANDKodak
    • CARD SIZE13" x 19"
    • DESCRIPTIONKodak Professional Inkjet Fibre Glossy Fine Art Paper
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBER08400119A
    • PACKAGE QUANTITY20 Sheets/PK
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS12.1 mil
    • PAPER FINISHGlossy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!