Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Prof Inkjet Matte Artist Canvas Paper Roll KPROTMC60, 60" x 40', Slight Textured White, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Kodak Prof Inkjet Matte Artist Canvas Paper Roll KPROTMC60, 60" x 40', Slight Textured White, 1 Roll

Item #: WBB1598647

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 302.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kodak Prof Inkjet Matte Artist Canvas Paper Roll KPROTMC60, 60" x 40', Slight Textured White, 1 Roll

Medium texture, poly/cotton blend.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET40
    • LENGTH INCHES480
    • WIDTH INCHES60
    • COLOR FINISHWhite
    • BRANDKodak
    • CARD SIZE60" x 40'
    • DESCRIPTIONKodak Professional Inkjet Matte Artist Canvas Paper Roll
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBERKPROTMC60
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORSlight Textured White
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS13.4 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed