Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Prof Inkjet Photo Paper Roll KPRO24M, 24" x 100', White, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Kodak Prof Inkjet Photo Paper Roll KPRO24M, 24" x 100', White, 1 Roll

Item #: WBB1598393

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $88.00 Save up to 2%
Price: $ 85.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kodak Prof Inkjet Photo Paper Roll KPRO24M, 24" x 100', White, 1 Roll

Take advantage of a wider color gamut and improved ink technology for the latest generation of wide format printers. Bright white point provides clean highlight detail. Resin-coated paper base. Micro-porous, instant dry coating reduces ink smearing. Used to produce high end photographs and fine art reproductions. Thermal and cold laminate compatible. This next-generation paper has a larger color gamut and higher Dmax to ensure that colors captured in-camera reproduce more accurately, while producing deeper, richer black, an expanded dynamic range and additional detail in shadow areas.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET100
    • LENGTH INCHES1200
    • WIDTH INCHES24
    • COLOR FINISHWhite
    • BRANDKodak
    • CARD SIZE24" x 100'
    • DESCRIPTIONKodak Professional Inkjet Photo Paper Roll
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBERKPRO24M
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS10.9 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!