Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Prof Inkjet Smooth Canvas Paper Roll KPROMC17, 17" x 40', White, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Kodak Prof Inkjet Smooth Canvas Paper Roll KPROMC17, 17" x 40', White, 1 Roll

Item #: WBB1597594

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.34

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kodak Prof Inkjet Smooth Canvas Paper Roll KPROMC17, 17" x 40', White, 1 Roll

Smooth, poly/cotton canvas, featuring a 2-over-1 weave and a water-resistant matte inkjet coating rendering it the perfect choice for high-end photographic gallery-wraps. The high-performing inkjet receptive coating is engineered to work with the latest dye and pigmented inks and will not crack when stretched.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET40
    • LENGTH INCHES480
    • WIDTH INCHES17
    • COLOR FINISHWhite
    • BRANDKodak
    • CARD SIZE17" x 40'
    • DESCRIPTIONKodak Professional Inkjet Smooth Canvas Paper Roll
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBERKPROMC17
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS13.4 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed