Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Prof Inkjet Textured Fine Art Paper 08400126A, 8-1/2" x 11", Neutral, 50/Box

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Kodak Prof Inkjet Textured Fine Art Paper 08400126A, 8-1/2" x 11", Neutral, 50/Box

Item #: WBB1598246

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $60.55 ea.
2+ $58.46 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kodak Prof Inkjet Textured Fine Art Paper 08400126A, 8-1/2" x 11", Neutral, 50/Box

For a unique painterly look, this natural white alpha cellulose paper with a coarse, structured surface replicates traditional artist papers for all types of reproductions, including fine art, photo restorations and art and photo albums.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES12
    • HEIGHT INCHES11
    • COLOR FINISHNeutral
    • BRANDKodak
    • CARD SIZE8-1/2" x 11"
    • DESCRIPTIONKodak Professional Inkjet Textured Fine Art Paper
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBER08400126A
    • PACKAGE QUANTITY50/Box
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS13.4 mil
    • PAPER FINISHMatte

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!