Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Rapid-Dry Glossy Poly Poster KRDGPP60, 60" x 100', White, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Kodak Rapid-Dry Glossy Poly Poster KRDGPP60, 60" x 100', White, 1 Roll

Item #: WBB1597651

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $315.00 Save up to 25%
Price: $ 237.33

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kodak Rapid-Dry Glossy Poly Poster KRDGPP60, 60" x 100', White, 1 Roll

Superior image quality, wide color gamut, density and sharpness. Special coating on surface make for fast dry times so posters and signs can be made with less smearing and waste. Durable and tear-resistant in all directions. Compatible with dye and pigmented inkjet printers.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET100
    • LENGTH INCHES1200
    • WIDTH INCHES60
    • COLOR FINISHWhite
    • BRANDKodak
    • CARD SIZE60" x 100'
    • DESCRIPTIONKodak Rapid-Dry Glossy Poly Poster
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBERKRDGPP60
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS8 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!