Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Universal Backlit Photographic Film 22277300, 36" x 100', White, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Kodak Universal Backlit Photographic Film 22277300, 36" x 100', White, 1 Each

Item #: WBB1597731

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $240.00 Save up to 5%
Price: $ 227.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kodak Universal Backlit Photographic Film 22277300, 36" x 100', White, 1 Each

Create attention-grabbing, backlit advertising collateral when you use Kodak heavyweight front-print photographic film. Special wide-gamut color receiver layer enables vibrant, hyper-realistic image reproduction. Robust coating delivers excellent flake and scratch resistance. Polyester DURATRANS base provides natural protection against sunlight and moisture exposure. Universal compatibility ensures reliable, high-quality results on all leading brand wide-format inkjet printers using either dye- or pigment-based inks. Fast post-print drying minimizes handling concerns.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET100
    • LENGTH INCHES1200
    • WIDTH INCHES36
    • COLOR FINISHWhite
    • BRANDKodak
    • CARD SIZE36" x 100'
    • DESCRIPTIONKodak Universal Backlit Photographic Film
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBER22277300
    • PACKAGE QUANTITY1/Ea
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS8 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!