Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kodak Water-Resistant Scrim Banner KWRSB36, 36" x 40', White, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Kodak Water-Resistant Scrim Banner KWRSB36, 36" x 40', White, 1 Roll

Item #: WBB1598605

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $148.00 Save up to 12%
Price: $ 129.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kodak Water-Resistant Scrim Banner KWRSB36, 36" x 40', White, 1 Roll

Designed to extend the life of the graphic and provide easier handling, creating efficiency in production so users can compete for high-volume jobs with the one-two punch of economy and quality. Tear-resistant polyester fabric embedded between two layers of white vinyl with a light block-out layer. Improved color and density with outstanding water resistance. Compatible with dye and pigmented inkjet printers.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET40
    • LENGTH INCHES480
    • WIDTH INCHES36
    • COLOR FINISHWhite
    • BRANDKodak
    • CARD SIZE36" x 40'
    • DESCRIPTIONKodak Water-Resistant Scrim Banner
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBERKWRSB36
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • STYLEWide Format Paper
    • TYPEInkjet
    • WEIGHT LBS16 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!