Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mohawk Premium Sulphite Business Stationery 190611, 8-1/2" x 11", Ultimate White, 500 Sheets/Ream

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Mohawk Premium Sulphite Business Stationery 190611, 8-1/2" x 11", Ultimate White, 500 Sheets/Ream

Item #: WBB1597717

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.94 Save up to 29%
Qty Price
1 $28.95 ea.
2 $24.25 ea.
3+ $22.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Mohawk Premium Sulphite Business Stationery 190611, 8-1/2" x 11", Ultimate White, 500 Sheets/Ream

Upscale and affordable. Smooth finish. The electricity used to manufacture Strathmore paper is matched with renewable wind power. Superior performance in all office equipment. Electronic printing guaranteed. Acid-free for archival quality. Watermarked. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES11-5/16
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDMohawk®
    • CARD SIZE8-1/2" x 11"
    • DESCRIPTIONMohawk Premium Sulphite Business Stationery
    • MACHINE COMPATIBILITYLaser Printers;Inkjet Printers
    • MANUFACTURERS PART NUMBER190611
    • PACKAGE QUANTITY500 Sheets/Ream
    • PAPER COLORUltimate White
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPEPresentation Paper
    • PAPER WEIGHT (LB)24
    • TYPEInkjet & Laser
    • PACKAGE UNITReam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!