Take 15% off your entire order!

Offer applied at checkout

Canon® Photo Paper Pro Platinum 2768B014, 4" x 6", White, 50/Pack

Canon® Photo Paper Pro Platinum 2768B014, 4" x 6", White, 50/Pack

Item #: WBB1598053

(5)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $41.95 ea.
  • Buy 2+ $36.95 ea.

Quantity

Customers Also Viewed

Canon® Photo Paper Pro Platinum 2768B014, 4" x 6", White, 50/Pack

An incredible range of colors are produced by two ink receiving layers, providing exceptional professional quality prints all from your home or office printer. When used with ChromaLife100+ inks your photos can achieve over a 200 year life in an album.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES4
  • DEPTH INCHES4-1/8
  • HEIGHT INCHES6
  • COLOR FINISHWhite
  • BRANDCanon®
  • CARD SIZE4" x 6"
  • DESCRIPTIONCanon® Photo Paper Pro Platinum
  • MACHINE COMPATIBILITYInkjet Printers
  • MANUFACTURERS PART NUMBER2768B014
  • PACKAGE QUANTITY50 Sheets/Pack
  • PAPER TYPEPresentation Paper
  • STYLEPhoto Paper
  • TYPEInkjet
  • WEIGHT LBS11.8 mil
  • PAPER FINISHHigh-Gloss
Customer Review

4.5

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 30, 2020

    Canon Platinum Pro Photo Paper
    Your review:
    Best Canon photo paper I have ever used. Delivered on time and at very reasonable price! Many positive comments from viewers of prints with this paper.
  • Reviewer: Anonymous

    Date: April 08, 2020

    Good Paper for Production and Sales!
    Your review:
    The paper has a nice gloss prints well and centers nice. Borderless printing is just okay but doesn't cause as much mess as 8x10 semi gloss paper.
  • Reviewer: Anonymous

    Date: December 30, 2019

    Outstanding Quality
    Your review:
    Outstanding paper quality. Have been using Canon paper for many years. Use this paper with my Canon 9000 Pro. Would never consider using any other brand.
  • Reviewer: Anonymous

    Date: November 30, 2018

    Excellent Paper!
    Your review:
    The quality of the paper is really nice. I'm very pleased with the prints I'm getting. You won't be disappointed!
  • Reviewer: Anonymous

    Date: August 15, 2018

    MP922
    Your review:
    I bought this to replace a Canon inkjet printer which was fast and great color. It will also replace an HP LaserJet Pro 200. I am very disappointed in the amount of time it takes to print a typewritten page. My Canon inkjet popped out a black Word document in seconds. This machine takes a minute to print the first page.
Product Q & A

There are no questions for this product.

Popular item in this category

Canon® Photo Paper Pro Platinum 2768B022, 8-1/2" x 11", White, 20/Pack

Item #: B1597762

(11)

Free Shipping

Ships same day.

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Canon® Photo Paper Pro Platinum 2768B014, 4" x 6", White, 50/Pack

Canon® Photo Paper Pro Platinum 2768B014, 4" x 6", White, 50/Pack

Item #: WBB1598053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant