Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boise® POLARIS Copy Paper POL2417, 24 lbs, 11" x 17", White, 2500 Sheets/Ctn

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Boise® POLARIS Copy Paper POL2417, 24 lbs, 11" x 17", White, 2500 Sheets/Ctn

Item #: WBB1598108

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.87 Save up to 63%
Qty Price
1 $68.95 ea.
2+ $67.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Boise® POLARIS Copy Paper POL2417, 24 lbs, 11" x 17", White, 2500 Sheets/Ctn

Highly versatile premium paper designed for all types of office and high-speed production equipment. Excellent runnability for jam-free printing and copying. Radiant brightness with blue-white shade for crisp text and sharp images. Optimized for two-sided printing and copying with minimal show-through. Ideal for general business documents, reports, and proposals, where a quality look and feel is important. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES11-3/4
    • HEIGHT INCHES17
    • COLOR FINISHWhite
    • BRANDBoise®
    • CARD SIZE11" x 17"
    • DESCRIPTIONBoise® POLARIS Copy Paper
    • MACHINE COMPATIBILITYLaser Printers; Copiers; Inkjet Printers
    • MANUFACTURERS PART NUMBERPOL2417
    • PACKAGE QUANTITY2500 Sheets/Ctn
    • PAPER COLORWhite
    • PAPER WEIGHT (LB)24
    • TYPEMultipurpose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!