Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strathmore 25% Cotton Business 300420, 8-1/2" x 11", Bright White, Laid, 500 Sheets/Ream

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Strathmore 25% Cotton Business 300420, 8-1/2" x 11", Bright White, Laid, 500 Sheets/Ream

Item #: WBB1597797

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.37 Save up to 29%
Qty Price
1 $30.95 ea.
2 $26.95 ea.
3+ $25.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Strathmore 25% Cotton Business 300420, 8-1/2" x 11", Bright White, Laid, 500 Sheets/Ream

Professional letterhead paper with a crisp, formal feel and elegant hand. Communicates integrity and success. Durable for embossing, engraving or letterpress. Send a message of professionalism and environmental responsibilitythe electricity used to manufacture Strathmore paper is matched with renewable wind power. Superior performance in all office equipment. Electronic printing guaranteed. Acid-free for archival quality. Watermarked.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES11-5/16
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDStrathmore
    • CARD SIZE8-1/2" x 11"
    • DESCRIPTIONStrathmore 25 Percent Cotton Business Stationery
    • MACHINE COMPATIBILITYLaser Printers;Inkjet Printers
    • MANUFACTURERS PART NUMBER300420
    • PACKAGE QUANTITY500 Sheets/Ream
    • PAPER COLORBright White
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPEPresentation Paper
    • PAPER WEIGHT (LB)24
    • TYPEInkjet & Laser
    • PACKAGE UNITReam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!