Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PM Company® Wide-Format Rolls 45202, 36" x 100', White, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

PM Company® Wide-Format Rolls 45202, 36" x 100', White, 1 Roll

Item #: WBB1598537

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $91.58 Save up to 38%
Qty Price
1 $59.95 ea.
2+ $56.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
PM Company® Wide-Format Rolls 45202, 36" x 100', White, 1 Roll

Wide-format CAD, engineering and GIS media paper. Compatible with most wide-format engineering inkjet plotters and printers. Dust-free surface. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH FEET100
    • LENGTH INCHES1200
    • WIDTH INCHES36
    • COLOR FINISHWhite
    • BRANDPM Company®
    • CARD SIZE36" x 100'
    • DESCRIPTIONPM Company® Wide-Format Rolls
    • MACHINE COMPATIBILITYWide Format Inkjet Printers
    • MANUFACTURERS PART NUMBER45202
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • PAPER WEIGHT (LB)35
    • STYLEWide Format Paper
    • TYPEInkjet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!