Take 15% off your entire order!

Offer applied at checkout

3M™ Post-it® Flags 683-VAD, 0.47 in x 1.7 in Assorted, 280 Flags/Pack - Pkg Qty 2

3M™ Post-it® Flags 683-VAD, 0.47 in x 1.7 in Assorted, 280 Flags/Pack - Pkg Qty 2

Item #: WBB529803

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $7.00

$5.95 ea.

Clearance Price: $11.90 / Pkg of 2

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tape Flags Value Pack - 1/2" - 4 Pack - Assortment - Free Arrow Flags

These Yellow, Blue, Green, Bright Yellow, Bright Blue, Bright Pink and Bright Purple 1/2"W x 1-3/4" Post-it® Flags are packaged in a pop up dispenser for ease of use and desktop convenience. Stick securely and remove cleanly. 35 flags per dispenser, 8 dispensers per pack. 280 flags per pack. Includes 48 bonus arrow flags.

Product Specifications

  • WIDTH INCHES1/2
  • HEIGHT INCHES1-3/4
  • COLOR FINISHAssorted
  • ADHESIVEStandard
  • BRANDPost-it®
  • DESCRIPTIONTape Flags Value Pack
  • MANUFACTURERS PART NUMBER683-VAD1
  • PACKAGE QUANTITY280 Flags/Pack + 48 Bonus Arrow Flags
  • PAPER TYPEPost It/Sticky Note
  • STYLEFlags and Tags
  • PROMOTIONClearance
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Post-it® Flags 683-VAD, 0.47 in x 1.7 in Assorted, 280 Flags/Pack - Pkg Qty 2

3M™ Post-it® Flags 683-VAD, 0.47 in x 1.7 in Assorted, 280 Flags/Pack - Pkg Qty 2

Item #: WBB529803

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant