Take 15% off your entire order!

Offer applied at checkout

3m™ Post-It® Durable Tabs 686-Ryb, 1 In X 1.5 In Red, Canary Yellow, Blue - Pkg Qty 4

3m™ Post-It® Durable Tabs 686-Ryb, 1 In X 1.5 In Red, Canary Yellow, Blue - Pkg Qty 4

Item #: WBB529822

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4.85

$3.46 ea.

Clearance Price: $13.84 / Pkg of 4

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" Durable Index Tabs, Assorted Standard Colors - 66 Tabs/Pack

Post-it® Durable Filing Tabs make it easy to quickly organize files, notes, and binders! Easy to write on and simple to remove and reposition. 22 tabs each of red, yellow, and blue color. 66 Tabs/Pack.

Product Specifications

  • WIDTH INCHES1
  • HEIGHT INCHES1-1/2
  • COLOR FINISHAssorted
  • ADHESIVEStandard
  • BRANDPost-it®
  • DESCRIPTIONDurable Index Tabs
  • MANUFACTURERS PART NUMBER686-RYB
  • PACKAGE QUANTITY66 Tabs/Pack
  • PAPER TYPEPost It/Sticky Note
  • STYLEFlags and Tags
  • PROMOTIONClearance
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3m™ Post-It® Durable Tabs 686-Ryb, 1 In X 1.5 In Red, Canary Yellow, Blue - Pkg Qty 4

3m™ Post-It® Durable Tabs 686-Ryb, 1 In X 1.5 In Red, Canary Yellow, Blue - Pkg Qty 4

Item #: WBB529822

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant