Take 15% off your entire order!

Offer applied at checkout

Post-It® Durable Tabs 686l-Pgo, 1 In X 1.5 In (25,4 Mm X 38,1 Mm) Pink, Green, Orange - Pkg Qty 4

Post-It® Durable Tabs 686l-Pgo, 1 In X 1.5 In (25,4 Mm X 38,1 Mm) Pink, Green, Orange - Pkg Qty 4

Item #: WBB529819

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4.76

$3.46 ea.

Clearance Price: $13.84 / Pkg of 4

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" Durable Index Tabs, Pink/Green/Orange - 66 Tabs/Pack

Post-it® Durable Filing Tabs make it easy to quickly organize files, notes, and binders! Perfect for expandable files, project folders and notebooks. Easy to write on and simple to remove and reposition. 22 tabs each of Pink, Green, and Orange color. 66 Tabs/Pack.

Product Specifications

  • WIDTH INCHES1
  • HEIGHT INCHES1-1/2
  • COLOR FINISHAssorted
  • ADHESIVEStandard
  • BRANDPost-it®
  • DESCRIPTIONDurable Index Tabs
  • MANUFACTURERS PART NUMBER686L-PGO
  • PACKAGE QUANTITY66 Tabs/Pack
  • PAPER TYPEPost It/Sticky Note
  • STYLEFlags and Tags
  • PROMOTIONClearance
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Post-It® Durable Tabs 686l-Pgo, 1 In X 1.5 In (25,4 Mm X 38,1 Mm) Pink, Green, Orange - Pkg Qty 4

Post-It® Durable Tabs 686l-Pgo, 1 In X 1.5 In (25,4 Mm X 38,1 Mm) Pink, Green, Orange - Pkg Qty 4

Item #: WBB529819

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant