Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Post-it® Notes Cube 2027RCR, 3" x 3", Ultra, 390 Sheets, 1/Pack

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Post-it® Notes Cube 2027RCR, 3" x 3", Ultra, 390 Sheets, 1/Pack

Item #: WBB1598114

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.23
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Post-it® Notes Cube 2027RCR, 3" x 3", Ultra, 390 Sheets, 1/Pack

Convenient memo cube contains attention-getting colors from the Ultra Collection to make it easy to find Post-it Notes on desktop, near the phone or in copier areas. Great for jotting notes, phone numbers, email addresses or everyday reminders. Paper used comes from well-managed forests where trees are replanted.

Features

  • Pink Wave Collection
  • Always easy to find on your desktop
  • Peace of mind with better organization
  • Form and function bring style to your desk
  • 400 Sheets/Cube; 1 Cube/Pack


Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES3
    • DEPTH INCHES3-5/8
    • HEIGHT INCHES3
    • COLOR FINISHAssorted
    • ADHESIVEStandard
    • BRANDPost-it®
    • DESCRIPTIONPost-it® Notes Cube
    • MANUFACTURERS PART NUMBER2027RCR
    • PACKAGE QUANTITY390 Sheets, 1/Pack
    • PAPER SIZE (W x H)3 x 3
    • PAPER TYPEPost It/Sticky Note
    • STYLESticky Note Cube
    • SUPPLY TYPEBasic Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed