Take 15% off your entire order!

Offer applied at checkout

+

Post-it® Extreme Notes Water-Resistant Self-Stick Notes, Orange, 3" x 3", 45 Sheets, 12/Pack

Post-it® Extreme Notes Water-Resistant Self-Stick Notes, Orange, 3" x 3", 45 Sheets, 12/Pack

Item #: WBB2273695

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Assorted - Standard
  • Green
  • Orange

Orange

Frequently Purchased Together

  • Copy Paper – Universal® UNV21200 – White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $48.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $14.25

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $20.25

    Free Shipping

$26.33 up to 1% OFF

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Post-it® Extreme Notes Water-Resistant Self-Stick Notes, Orange, 3" x 3", 45 Sheets, 12/Pack

Sticks to textured surfaces and in tough conditions. Made with ultra-strong Dura-Hold™ Paper and Adhesive. Water-resistant, durable and writable. Sticks in hot and cold environments. Use indoor and outdoor. Removes cleanly.

Product Specifications

  • WIDTH INCHES3
  • HEIGHT INCHES3
  • COLOR FINISHOrange
  • ADHESIVEExtreme
  • BRANDPost-it®
  • DESCRIPTIONWater Resistant Self-Stick Notes
  • MANUFACTURERS PART NUMBERXTRM3312TRYO
  • PACKAGE QUANTITY45 Sheets, 12/Pack
  • PAPER SIZE (W x H)3 x 3
  • STYLEPost It/Sticky Notes
  • SUPPLY TYPEBasic Supplies
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Post-it® Extreme Notes Water-Resistant Self-Stick Notes, Orange, 3" x 3", 45 Sheets, 12/Pack

Post-it® Extreme Notes Water-Resistant Self-Stick Notes, Orange, 3" x 3", 45 Sheets, 12/Pack

Item #: WBB2273695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Post-it® Extreme Notes Water-Resistant Self-Stick Notes, Orange, 3" x 3", 45 Sheets, 12/Pack
    Post-it® Extreme Notes Water-Resistant Self-Stick Notes, Orange, 3" x 3", 45 Sheets, 12/Pack
    Post-it® Extreme Notes Water-Resistant Self-Stick Notes, Orange, 3" x 3", 45 Sheets, 12/Pack
    Post-it® Extreme Notes Water-Resistant Self-Stick Notes, Orange, 3" x 3", 45 Sheets, 12/Pack
    Post-it® Extreme Notes Water-Resistant Self-Stick Notes, Orange, 3" x 3", 45 Sheets, 12/Pack
    Post-it® Extreme Notes Water-Resistant Self-Stick Notes, Orange, 3" x 3", 45 Sheets, 12/Pack
    Post-it® Extreme Notes Water-Resistant Self-Stick Notes, Orange, 3" x 3", 45 Sheets, 12/Pack
    Post-it® Extreme Notes Water-Resistant Self-Stick Notes, Orange, 3" x 3", 45 Sheets, 12/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant