Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Post-it® Super Sticky Assorted Printed Note Pads 7366OFF3, 4" x 8", Assorted, 75 Sheets, 3/Pack

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Post-it® Super Sticky Assorted Printed Note Pads 7366OFF3, 4" x 8", Assorted, 75 Sheets, 3/Pack

Item #: WBB1598146

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.80 Save up to 43%
Price: $ 10.63
Product Information
Customer Review
Product Q&A
Accessories
Post-it® Super Sticky Assorted Printed Note Pads 7366OFF3, 4" x 8", Assorted, 75 Sheets, 3/Pack

Keep track of your daily tasks with notes that hold stronger and longer. Pads have a magnet on back.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES4
    • DEPTH INCHES1-3/8
    • HEIGHT INCHES8
    • COLOR FINISHAssorted
    • ADHESIVESuper Sticky
    • BRANDPost-it®
    • DESCRIPTIONPost-it® Super Sticky Assorted Printed Note Pads
    • MANUFACTURERS PART NUMBER7366OFF3
    • PACKAGE QUANTITY75 Sheets, 3/Pack
    • PAPER SIZE (W x H)4 x 8
    • PAPER TYPEPost It/Sticky Note
    • RULINGLined
    • STYLEPost It/Sticky Notes
    • SUPPLY TYPEBasic Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!