Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geographics® Flag Design Business Suite Cards 47378S, 3-1/2" x 2", Smooth, 25/Pack

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Geographics® Flag Design Business Suite Cards 47378S, 3-1/2" x 2", Smooth, 25/Pack

Item #: WBB1598448

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.93 ea.
2 $9.81 ea.
3+ $8.49 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Geographics® Flag Design Business Suite Cards 47378S, 3-1/2" x 2", Smooth, 25/Pack

Flag design underscores your patriotic sentiments. Compatible with most template programs. Matching letterhead and envelopes (sold separately).

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES3-1/2
    • DEPTH INCHES3/8
    • HEIGHT INCHES2
    • COLOR FINISHAssorted
    • BRANDGeographics®
    • CARD SIZE3-1/2" x 2"
    • DESCRIPTIONGeographics® Flag Design Business Suite Cards
    • MACHINE COMPATIBILITYInkjet/Laser
    • MANUFACTURERS PART NUMBER47378S
    • PACKAGE QUANTITY25/Pack
    • PAPER COLORFlag Design/Red/White/Blue
    • PAPER TYPEStationery
    • PAPER WEIGHT (LB)65
    • STYLEBusiness Cards
    • TYPEBusiness Card

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!