Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TREND® Thank You Note Pad T72030, 5" x 5", Multicolor, 50 Sheets/Pad, 1/Pack

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

TREND® Thank You Note Pad T72030, 5" x 5", Multicolor, 50 Sheets/Pad, 1/Pack

Item #: WBB1598611

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.50 ea.
2 $7.30 ea.
3+ $6.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
TREND® Thank You Note Pad T72030, 5" x 5", Multicolor, 50 Sheets/Pad, 1/Pack

You don't need to be a kid to enjoy fun, bright designs Uniquely shaped, die-cut note pads make messages stand out in the classroom, office and at home. Acid-free sheets can also be used for creating labels or decorations.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES8
    • HEIGHT INCHES5
    • COLOR FINISHAssorted
    • BRANDTrend®
    • CARD SIZE5" x 5"
    • DESCRIPTIONTREND® Thank You Note Pad
    • MANUFACTURERS PART NUMBERT72030
    • PACKAGE QUANTITY50 Sheets/Pad, 1/Pack
    • PAPER COLORMulticolor
    • PAPER TYPEStationery
    • STYLENote Pads
    • TYPENotepad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!