Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dahle® 50004 4" Super Shears - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Dahle® 50004 4" Super Shears - Pkg Qty 5

Item #: WBB1922392

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $648.75 Save up to 89%
$14.00 each

Sold in packages of 5

Price: $70.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dahle® 50004 4" Super Shears

Dahle Super Shears are designed to hold up to a lifetime of precise cutting. The 4" Super Shear with a 1 1/2" cutting length is designed to accommodate the needs and comfort of both personal and professional applications. This commercial grade shear can handle the toughest material as well as the most delicate fabric. It features rust resistant German Solingen steel cutting blades that are machine ground and honed to the perfect sharpness. The blades are screw fastened and can easily be tightened to your personal preference. Food safe, the ergonomic handles are made of tough PA6 plastic that gently forms around your fingers. This comfortable fit reduces pressure points and fatigue during extended use.

Documents are in PDF format

Product Specifications

    • HANDLE CONSTRUCTIONPlastic
    • PACKAGE QUANTITY 5
    • TIP TYPEPointed
    • STYLEHeavy-Duty Scissor
    • HANDLE Straight
    • BRANDDahle®
    • WIDTH INCHES 1-3/4
    • COLOR FINISHBlack
    • LENGTH INCHES4
    • HEIGHT INCHES 1/2
    • DESCRIPTIONSuper Shears
    • MANUFACTURER PART NUMBER50004
    • LEFT/RIGHT HANDEDRight
    • LIMITED WARRANTY Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!